SMC CDM2RA20-25Z AIR CYLINDER
C(D)M2R-Z, Air Cylinder, Double Acting, Single Rod, Direct Mount
See technical informationSee documentsReferences
SMC:CDM2RA20-25Z
Rubix:392A7172
Manufacturer :CDM2RA20-25Z

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDM2RA20-25Z AIR CYLINDER
We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.
Strengths
Direct mount: double acting single rod
Bore sizes: 20, 25, 32, & 40 (mm)
Strokes from 25mm through 300mm
Mounts: direct to bottom or rront
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 59.83 excl. VAT
/ Each
£ 71.80 incl. VAT
- Usually arrives within 14 working days