C(D)M2W-Z, Air Cylinder, Double Acting, Double Rod
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Double Acting Air Cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Double Acting Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 254 mm |
Usually arrives within 14 working days