References
SMC:MGJ10-15
Rubix:110A9392
Manufacturer :MGJ10-15
EAN:3618035929899

Documents
Product details : SMC MGJ10-15 MINIATURE GUIDE ROD CYLINDER
Series MGJ miniature guide rod cylinder is ideal for applications requiring high side load and high non-rotational accuracy (±0.1°). Rubber bumpers are standard. Two auto switches can be mounted with as little as 5mm of stroke.
Bore Size: 10mm
Stroke: 15mm
Auto Switch: None
Lead Wire: 05 M Lead Wire (or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Stroke: 15mm
Auto Switch: None
Lead Wire: 05 M Lead Wire (or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x40x33 mm |
|---|---|
| Logistic Weight | 54 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Type | mgj |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 4.3 mm |
Show UNSPSC/ECL@SS
£ 155.79 excl. VAT
/ Each
£ 186.95 incl. VAT
- Delivery usually within ( 4 ) days