SMC CDM3B20-300 SHORT TYPE AIR CYLINDER


C(D)M3 Air Cylinder, Double Acting, Single Rod, Short Type

References
smc:CDM3B20-300
rubix:393A8823
manufacturer :CDM3B20-300
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke300 mm
Typedouble acting air cylinder
See all Specifications

Product details : SMC CDM3B20-300 SHORT TYPE AIR CYLINDER


Requests for a compact, lightweight, clean profiled air cylinder for use in general automation applications have been answered with the launch of our new Series CM3 range. Developed from our popular Series CM2 models, our R&D engineers have made the CM3 cylinders up to 66mm shorter and 21% lighter, without any reduction in operational performance, when compared to our CM2 range. Available in 20, 25, 32 and 40mm bore sizes, with pivoting single clevis, trunnion mounting and female thread end options as standard, the new CM3 range, which uses shock resistant tubing, offer the perfect solution when used with our small, dual colour D-M9*W autoswitches.

Strengths

Double acting single rod Bore sizes: 20, 25, 32, & 40 (mm) Strokes from 25mm through 300mm Mounts: basic, foot, front & rear flange, clevis, trunnion Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke300 mm
Typedouble acting air cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height386 mm
Show UNSPSC/ECL@SS
£ 83.52 excl. VAT
/ Each
£ 100.22 incl. VAT
  • Usually arrives within 14 working days