References
SMC:CDJ2D10-30AZ-B
Rubix:235A5774

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | smc cdj2d10-30az-b air cylinder |
Product details : SMC CDJ2D10-30AZ-B AIR CYLINDER
Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x136x15 mm |
|---|---|
| Logistic Weight | 1038 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
| Type | smc cdj2d10-30az-b air cylinder |
| Max. temperature | 70 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 3.3 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ Each
£ 70.80 incl. VAT
- Delivery usually within ( 24 ) days