C(D)Q2, Compact Cylinder, Double Acting, Single Rod, Large Bore w/Auto Switch Mounting Groove
Type | compact cylinder |
---|---|
Cylinder diameter | 160 mm |
Cylinder stroke | 30 mm |
Type | compact cylinder |
---|---|
Cylinder diameter | 160 mm |
Cylinder stroke | 30 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 7 ) days