References
Aventics:0822395607
Rubix:272A7551
Manufacturer :0822395607
EAN:3661475904483


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : AVENTICS 0822395607
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 262.35 excl. VAT
/ Each
£ 314.82 incl. VAT
- Usually arrives within 14 working days