SMC CDRA1BS63TF-190CZ ROTARY ACTUATOR
C(D)RA1-Z*30-100, Rotary Actuator, Rack & Pinion, Standard
See technical informationSee documentsReferences
SMC:CDRA1BS63TF-190CZ
Rubix:393A8637
Manufacturer :01059334
Documents
Product details : SMC CDRA1BS63TF-190CZ ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Technical specifications
Attributes
| Type | c(d)ra1-z*30-100, rotary actuator, rack & pinion, standard |
|---|
Show UNSPSC/ECL@SS
£ 354.54 excl. VAT
/ Each
£ 425.45 incl. VAT
- Usually arrives within 14 working days
