Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556706 SWIVEL/LINEAR UNIT
FESTO 556706 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-32-50-270-CC-A-S20-KF-B
rubix:
390A8653
manufacturer :
556706
ean:
4052568202040
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556706 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
4060
g
Type
swivel actuator unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,533.20
excl. VAT
/
Each
£
3,039.84
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
SMC CP96SB63-80-XB6 ISO 15552 CYLINDER
FESTO 556450 SWIVEL/LINEAR UNIT DSL-20-100-270-P-A-S2-B
FESTO 547592 SEMI-ROTARY DRIVE DSM-16-270-A-B
FESTO 1915750 BALL VALVE ACTUATOR UNIT
SMC C96SDB40-20 ISO 15552 CYLINDER
FESTO 556550 SWIVEL/LINEAR UNIT
FESTO 556726 SWIVEL/LINEAR UNIT
FESTO 1845714 SEMI-ROTARY DRIVE DRVS-16-180-P
SMC CP96SDB63-20 ISO 15552 CYLINDER
SMC CDRQ2BS30TF-360C COMPACT ROTARY ACTUATOR
FESTO 558097 HINGE CYLINDER
FESTO 1145119 SEMI-ROTARY DRIVE
FESTO 556736 SWIVEL/LINEAR UNIT
FESTO 572364 HINGE CYLINDER
NORGREN M/60285/TI/90 ROTARY ACTUATOR