SMC CDS2B125TF-175 AIR CYLINDER
C(D)S2, Air Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CDS2B125TF-175
Rubix:392A7104
Manufacturer :CDS2B125TF-175

Technical specifications
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | air cylinder |
Documents
Product details : SMC CDS2B125TF-175 AIR CYLINDER
Series CS2 air cylinder is SMC's largest bore cylinder. This series is available in bore sizes up to 12" and stroke lengths up to 60". Additionally, the CS2 can be ordered auto-switch capable. Other options include, large bore sizes up to 12" (300mm), various mounting configurations, cushion for noise damping, and lubrication optional.
Strengths
Large bore tie rod cylinder
Bore sizes (mm): 125, 140, 160, 180, 200, 250, 320
Strokes up to 1600 mm
Cylinder variations: Smooth, axial centralised piping.
Technical specifications
Attributes
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | air cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 474.95 excl. VAT
/ Each
£ 569.94 incl. VAT
- Usually arrives within 14 working days