References
SMC:CD76WE32-80C-A
Rubix:133A7301

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | air cylinder |
Documents
Product details : SMC CD76WE32-80C-A DOUBLE ROD CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | air cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 115.17 excl. VAT
/ Each
£ 138.20 incl. VAT
- Delivery usually within ( 7 ) days