References
SMC:CDG3BN25-125
Rubix:2600382

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | double acting |
Documents
Product details : SMC CDG3BN25-125 SHORT TYPE AIR CYLINDER
Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
•Standard: double acting single rod
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
•Strokes from 25mm through 300mm
•Mounts: basic, foot, front or rear flange, clevis
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Stroke: 125
Rod End Thread: Male Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
•Strokes from 25mm through 300mm
•Mounts: basic, foot, front or rear flange, clevis
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Stroke: 125
Rod End Thread: Male Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 125 mm |
| Type | double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 51.15 excl. VAT
/ Each
£ 61.38 incl. VAT
- Delivery usually within ( 4 ) days