C(D)S2, Air Cylinder, Double Acting, Single Rod
Cylinder diameter | 160 mm |
---|---|
Cylinder stroke | 150 mm |
Type | air cylinder |
Cylinder diameter | 160 mm |
---|---|
Cylinder stroke | 150 mm |
Type | air cylinder |
Min. temperature | 0 °C |
Max. temperature | 70 °C |
Inserted rod height | 376 mm |
Usually arrives within 14 working days