SMC CDUJS12-50DM MINI FREE MOUNT CYLINDER


C(D)UJ, Miniature Free Mount Cylinder

References
smc:CDUJS12-50DM
rubix:393A6802
manufacturer :CDUJS12-50DM
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke50 mm
Typeminiature free mount cylinder
See all Specifications

Product details : SMC CDUJS12-50DM MINI FREE MOUNT CYLINDER


Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20 Strokes up to 50 mm Auto-switch capable Multiple direct mounting surfaces.

Strengths

Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 20mm bore size.
  • Technical specifications


    Attributes
    Cylinder diameter12 mm
    Cylinder stroke50 mm
    Typeminiature free mount cylinder
    Min. temperature-10 °C
    Max. temperature70 °C
    Inserted rod height73 mm
    Show UNSPSC/ECL@SS
    £ 35.80 excl. VAT
    / Each
    £ 42.96 incl. VAT
    • Usually arrives within 14 working days