SMC CDU32TF-90D FREE MOUNT CYLINDER
C(D)U, Free Mount Cylinder, Long Stroke
See technical informationSee documentsReferences
SMC:CDU32TF-90D
Rubix:393A2860
Manufacturer :CDU32TF-90D

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 90 mm |
| Type | free mount cylinder |
Documents
Product details : SMC CDU32TF-90D FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Bore sizes from 6mm to 32mm available
Stroke lengths up to 100mm
Any surfaces can be used for mounting
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 90 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 157.36 excl. VAT
/ Each
£ 188.83 incl. VAT
- Usually arrives within 14 working days