References
SMC:CDG1BA20-80Z
Rubix:2600272
Manufacturer :CDG1BA20-80Z

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | double acting |
Documents
Product details : SMC CDG1BA20-80Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 204 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 80 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
£ 58.29 excl. VAT
/ Each
£ 69.95 incl. VAT
- Delivery usually within ( 7 ) days