SMC CU20-5S FREE MOUNT CYLINDER

C(D)U, Free Mount Cylinder, Single Acting

See technical informationSee documents

References

SMC:CU20-5S
Rubix:393A2825
Manufacturer :CU20-5S
brand logo

Technical specifications

Cylinder diameter20 mm
Cylinder stroke5 mm
Typefree mount cylinder
See all Specifications

Documents

Product details : SMC CU20-5S FREE MOUNT CYLINDER


Free mount cylinder Bore sizes (mm): 6, 10, 16, 20, 25, 32 Strokes up to 100 mm Multiple direct mounting surfaces.

Strengths

Bore sizes from 6mm to 32mm available Stroke lengths up to 15mm Spring return, spring extend Space saving Auto-switch capable

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke5 mm
Typefree mount cylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 50.32 excl. VAT
/ Each
£ 60.38 incl. VAT
  • Usually arrives within 14 working days