C(D)UJ, Miniature Free Mount Cylinder
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 40 mm |
Type | miniature free mount cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 40 mm |
Type | miniature free mount cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 64 mm |
Usually arrives within 14 working days