C(D)UW, Free Mount Cylinder, Double Rod
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Free Mount Cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Free Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 103 mm |
Delivery usually within ( 17 ) days