SMC C95NDB80-500 LOCK-UP CYLINDER (VDMA SPEC)


ISO/VDMA Cylinder

References
smc:C95NDB80-500
rubix:110A9804
manufacturer :00047158
brand logo
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke500 mm
TypeISO/VDMA Cylinder
See all Specifications

Product details : SMC C95NDB80-500 LOCK-UP CYLINDER (VDMA SPEC)


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.

Strengths

•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke500 mm
TypeISO/VDMA Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 928.04 excl. VAT
/ Each
£ 1,113.65 incl. VAT
  • Delivery usually within ( 6 ) days