References
SMC:CXSWM15-75-XB11
Rubix:110A9017
Manufacturer :CXSWM15-75-XB11
EAN:3618035657112

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | guided cylinder |
Documents
Product details : SMC CXSWM15-75-XB11 AIR CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
Dual rod cylinder: double rod
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x283x58 mm |
|---|---|
| Logistic Weight | 750 g |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 75 mm |
| Type | guided cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 402.25 excl. VAT
/ Each
£ 482.70 incl. VAT
- Delivery usually within ( 20 ) days