SMC C76F40-25-XB6 AIR CYLINDER


C76 Air Cylinder

References
smc:C76F40-25-XB6
rubix:113A0152
brand logo
brand logo
Technical specifications
TypeDouble acting, single rod

Product details : SMC C76F40-25-XB6 AIR CYLINDER


The C76 series air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning. Low friction and the standard elastomer cushion rings allow piston speeds up to 1500mm/sec. Greater side loads are allowed due to the close tolerance of the piston rod in the front-end bush.

Strengths

- Easy- accurate mounting
- High speed actuation - Low friction and the standard elastomer cushion rings allow piston speeds up to 1500mm/sec
- Replaceable rod packing
- Strong, corrosion-proof barrel
- Minimized side clearance

Technical specifications


Attributes
TypeDouble acting, single rod
Show UNSPSC/ECL@SS
Ā£ 112.77 excl. VAT
/ Each
Ā£ 135.32 incl. VAT
  • Delivery usually within ( 15 ) days