References
Festo:FLSM-6-L
Rubix:114A2077
Manufacturer :188523
EAN:4052568149666

Documents
Product details : FESTO 188523 FREE WHEEL UNIT FLSM-6-L
Freewheel unit FLSM-6-L for semi-rotary drive DSM. Size=6, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=0 - 60 °C, Theoretical torque at 6 bar=0,15 Nm
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 258.68 excl. VAT
/ Each
£ 310.42 incl. VAT
- Delivery usually within ( 6 ) days