References
SMC:CD76E40-100T-B-XC6B
Rubix:111A0793

Technical specifications
| Cylinder diameter | 46.5 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | smc cd76e40-100t-b-xc6b iso 6432 cylinder |
Product details : SMC CD76E40-100T-B-XC6B ISO 6432 CYLINDER
C76 Series pneumatic cylinders offer a simple, space-saving design and high dimensional accuracy, making them very easy to use. The wide flats of the rod and front end greatly simplify installation and positioning of the rear ends. The low coefficient of friction and elastomer shock absorber reinforcements supplied as standard enable piston speeds of up to 1500 mm/sec to be achieved. Larger lateral loads can be accommodated thanks to the tolerance of the piston rod close to the front bearing.
Technical specifications
Attributes
| Cylinder diameter | 46.5 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | smc cd76e40-100t-b-xc6b iso 6432 cylinder |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 12.043 mm |
| Material | stainless steel (xc6b) |
Show UNSPSC/ECL@SS
£ 132.75 excl. VAT
/ Each
£ 159.30 incl. VAT
- Delivery usually within ( 15 ) days