PORTWEST C813 LIVERPOOL ZIP COVERALL NAVY M TALL
C813 - Liverpool Zip Coverall
See technical informationReferences
Portwest:C813NATM
Rubix:327072
EAN:5036108141050

Product details : PORTWEST C813 LIVERPOOL ZIP COVERALL NAVY M TALL
The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 8 pockets for ample storage. Phone pocket. Back patch pocket. Rule pocket. Two-way zip for quick and easy access. Action back for extra freedom of movement. Radio loop for easy clipping of a radio
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 25.77 excl. VAT
/ Each
£ 30.92 incl. VAT
- Usually arrives within 14 working days