Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Overalls
SPARTEX 787470 OVERALL DOUBLE ZIP SZ0 B BLUE 65/35 POLYCOTTON 245G/M2
SPARTEX 787470 OVERALL DOUBLE ZIP SZ0 B BLUE 65/35 POLYCOTTON 245G/M2
Overalls double zip
References
giss:
787470
rubix:
216A6637
ean:
3660338040689
Technical specifications
Colour
blue
Size
0
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 787470 OVERALL DOUBLE ZIP SZ0 B BLUE 65/35 POLYCOTTON 245G/M2
Materials: 65% polyester 35% cotton 245 g/m² . Colour scheme: Bugatti Blue. Overall with injected double zip, elastic waist back, 2 zip closing breast pockets, 2 lower patch pockets, 1 ruler pocket on the right leg, straight lower sleeves with grippers, lower leg grippers, stand-up collar. .
Technical specifications
Attributes
Colour
blue
Size
0
Main material
cotton
Grammage
245
g/m²
Material
65% polyester/ 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.37
excl. VAT
/
Each
£
55.64
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 149800 WORKING OVERALL BUGATTI BLUE SIZE 4
PORTWEST S585-NVY-L S585 THERMAL COVERALL NAVY L
SPARTEX 854975 WORKING OVERALL - COTTON/POLYESTER SIZE 3 US GREEN
SPARTEX 652159 WORKING OVERALL - 100% COTTON SIZE 7 BUGATTI BLUE
SPARTEX 855011 SPEED WORKG OVERALL DOUBLE ZIP SZ3 GREY STEEL
SPARTEX 787471 OVERALL DOUBLE ZIP SZ1 B BLUE 65/35 POLYCOTTON 245G/M2
PORTWEST S999 BOILERSUIT NAVY SIZE L
SPARTEX 149000 WORKING OVERALL BUGATTI BLUE SIZE 0
SPARTEX 787794 OVERALL DOUBLE ZIP SZ7 B BLUE 65/35 POLYCOTTON 245G/M2
SPARTEX 845331 OVERALL DOUBLE ZIP SIZE 4 B BLUE 100% COTTON 320 G/M2
PORTWEST 4410 ZIP BOILERSUIT NAVY REGULAR SIZE XL
PORTWEST S999 BOILERSUIT NAVY SIZE XL REG
SPARTEX 855010 SPEED WORKG OVERALL DOUBLE ZIP SZ2 GREY STEEL
HELLYHAN 72182_590-3XL HERITAGE PILE ONE PIECE NAVY 3XL
PORTWEST 4410 ZIP BOILERSUIT NAVY REGULAR SIZE S