PORTWEST 4410 ZIP BOILERSUIT NAVY TALL SIZE XL


C813 - Liverpool Zip Coverall

References
portwest:C813NATXL
rubix:327075
ean:5036108141074
brand logo
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : PORTWEST 4410 ZIP BOILERSUIT NAVY TALL SIZE XL


The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling. Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 8 pockets for ample storage. Phone pocket. Back patch pocket. Rule pocket. Two-way zip for quick and easy access. Action back for extra freedom of movement. Radio loop for easy clipping of a radio Type : Regular

Technical specifications


Attributes
ColourNavy
SizeXL
Main materialPolyester
Material65% Polyester, 35% Cotton
Show UNSPSC/ECL@SS
£ 22.86 excl. VAT
/ Each
£ 27.43 incl. VAT
  • Usually arrives within 14 working days