SPARTEX 149000 WORKING OVERALL BUGATTI BLUE SIZE 0


Overalls

References
giss:149000
rubix:216A7108
ean:3660338016059
Working Overall - 100% cotton Size 0
brand logo
Technical specifications
ColourBlue
Size0
Main materialCotton
See all Specifications

Product details : SPARTEX 149000 WORKING OVERALL BUGATTI BLUE SIZE 0


Materials: 100% Cotton 320 g/m2. Colour scheme: Bugatti Blue. .
Overalls with zip closure metal double slider, elasticated back, straight bottom of sleeves. 2 patch chest pockets with metal zip closure, 2 lower patch pockets, 1 meter pocket on the right leg side,1 back pocket. Non shrinking treatment SANFOR.

Strengths

Anti shrink treatment SANFOR

Technical specifications


Attributes
ColourBlue
Size0
Main materialCotton
Grammage320 g/m²
Material100 % cotton
Show UNSPSC/ECL@SS
£ 33.54 excl. VAT
/ Each
£ 40.25 incl. VAT
  • Usually arrives within 14 working days