SMC C85KN25-100 NON ROTATING PISTON ROD CYLIND
C85 cylinder according to ISO standard 6433
See technical informationReferences
SMC:C85KN25-100
Rubix:108A8372
Manufacturer :00034535
EAN:3618035496155

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double-acting |
Product details : SMC C85KN25-100 NON ROTATING PISTON ROD CYLIND
The C85 series complies with ISO standard 6432. A unique spindle packing design prevents the ingress of dust and the effectiveness of the seal is so high that the C85 is suitable for use in extremely dusty environments. With abrasion-resistant seals and replaceable nose seals, the C85 offers an exceptionally long service life.
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double-acting |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 78.18 excl. VAT
/ Each
£ 93.82 incl. VAT
- Delivery usually within ( 9 ) days