MGJ, Miniature Guide Rod Cylinder
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 1 mm |
Type | Miniature Guide Rod Cylinder |
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 1 mm |
Type | Miniature Guide Rod Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 24 mm |
Usually arrives within 14 working days