References
Festo:SLG-S-18-700
Rubix:117A0584
Manufacturer :525700
EAN:4052568162047

Documents
Product details : FESTO 525700 PROFILE STRIP SLG-S-18-700
Mounting rail SLG-S-18-700 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=789 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Type | profile rail for slg and dgc linear drives, |
Show UNSPSC/ECL@SS
£ 225.92 excl. VAT
/ Each
£ 271.10 incl. VAT
- Delivery usually within ( 16 ) days