Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
MECALINE 879585 FOOT MOUNTING FOR ISO CYLINDER 40MM
MECALINE 879585 FOOT MOUNTING FOR ISO CYLINDER 40MM
FOOT MOUNT FOR CYLINDER ISO 15552
References
mecaline:
879585
rubix:
216A1402
ean:
3660338331374
Technical specifications
Type
bracket for standard cylinder iso 15552
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879585 FOOT MOUNTING FOR ISO CYLINDER 40MM
FOOT MOUNTING FOR ISO CYLINDER D.40
Technical specifications
Attributes
Type
bracket for standard cylinder iso 15552
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.96
excl. VAT
/
Each
£
19.15
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SMC SY50M-9-1A BASE GASKET (10 PIECES)
FESTO 1450837 MOTOR CABLE
FESTO 537267 MULTI-POSITION KIT DPNA-32
FESTO 2207441 AXIAL KIT
SMC CG5A20SV-PS SEAL KIT
FESTO 539373 BASIC KIT
FESTO 1378473 MOTOR FLANGE
CAMOZZI ZC-100 90 DEGREE SWIVEL TRUNNION 100MM BORE
SMC CG5N40SV-PS SEAL KIT
FESTO 1460111 MOTOR FLANGE
SMC CA2-F08 FLANGE
FESTO 14887 FLANGE MOUNTING FZS-32
FESTO 539927 SWIVEL MOUNTING SBN-20/25
FESTO 537247 FLANGE MOUNTING FNC-20
NORGREN QM/33/432/22 REED SWITCH CLIP (BYG)