FESTO 2190504 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-16-B1-10
Rubix:390A7314
Manufacturer :2190504
EAN:4052568252915
DHAA-G-Q11-16-B1-10 Adapter kit

Technical specifications

Typeadapter kit for gripper
See all Specifications

Documents

Product details : FESTO 2190504 ADAPTER KIT


Adapter kit DHAA-G-Q11-16-B1-10 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B1-10 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)

Technical specifications


Attributes
Logistic Weight40,48 g
Typeadapter kit for gripper
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
  • Delivery usually within ( 16 ) days