SMC C5063 C95/CP95 MALE REAR CLEVIS


C95/CP95 Male Rear Clevis

References
smc:C5063
rubix:118A3917
C95/CP95 Accessory, Mounting Brackets
brand logo
Technical specifications
TypeSingle Clevis
See all Specifications

Product details : SMC C5063 C95/CP95 MALE REAR CLEVIS


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.

Technical specifications


Attributes
Logistic Weight617 g
TypeSingle Clevis
Connection 116 mm
Cylinder diameter63 mm
Show UNSPSC/ECL@SS
£ 26.00 excl. VAT
/ Each
£ 31.20 incl. VAT
  • In stock: Next day delivery