References
SMC:CS5032
Rubix:118A4522
Manufacturer :CS5032
EAN:3618035667555

Documents
Product details : SMC CS5032 MALE HEAD SIDE CLEVIS
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | male head end clevis |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 59.01 excl. VAT
/ Each
£ 70.81 incl. VAT
- Delivery usually within ( 4 ) days