References
Festo:FLSR-25-L
Rubix:121A6527
Manufacturer :13778
EAN:4052568112165

Documents
Product details : FESTO 13778 FREE WHEEL UNIT FLSR-25-L
Freewheel unit FLSR-25-L For semi-rotary drives DSR. Size=25, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=4,95 Nm
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 551.09 excl. VAT
/ Each
£ 661.31 incl. VAT
- Delivery usually within ( 16 ) days