FESTO 197326 NUT CR-M30X1,5

CR Nut

See technical informationSee documents
References
Festo:CR-M30X1,5
Rubix:121A0416
Manufacturer :197326
EAN:4052568082291
CR-M30X1,5 Nut
Technical specifications
Typedirect mounting nut
See all Specifications
Documents

Product details : FESTO 197326 NUT CR-M30X1,5


Nut CR-M30X1,5 For type CRHD Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=40 g, Material information, Mounting=High alloy steel, non-corrosive

Technical specifications


Attributes
Logistic Weight43,46 g
Typedirect mounting nut
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
  • Delivery usually within ( 11 ) days