References
Festo:DASI-Q11-35-A-KT
Rubix:390A6275
Manufacturer :1551144
EAN:4052568239343

Documents
Product details : FESTO 1551144 SENSING KIT
Sensing kit DASI-Q11-35-A-KT Size=35, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=485 g, Mounting type=Tightened
Sensing set DASI-Q11-35-A-KT 1551144
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Type | query kit for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
£ 260.14 excl. VAT
/ Each
£ 312.17 incl. VAT
- Delivery usually within ( 2 ) days