Mechanically Jointed Rodless Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 300 mm |
Type | Mechanically Jointed Rodless Cylinder |
Logistics dimensions (L x W x H) | 110x582x68 mm |
---|---|
Logistic Weight | 8100 g |
Cylinder diameter | 32 mm |
Cylinder stroke | 300 mm |
Type | Mechanically Jointed Rodless Cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days