References
SMC:F5032
Rubix:118A3052
Manufacturer :F5032
EAN:3618036107814

Documents
Product details : SMC F5032 C96/CP96 MOUNTING BRACKET
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Logistic Weight | 188 g |
|---|---|
| Type | rod/head end flange |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Delivery usually within ( 4 ) days