References
Festo:EAMM-U-86-D50-87A-102-S1
Rubix:391A0411
Manufacturer :2802742
EAN:4052568266653
Documents
Product details : FESTO 2802742 PARALLEL KIT
Parallel kit EAMM-U-86-D50-87A-102-S1 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-86-D50-87A-102-S1 suitable for electric drives. Baugröße=86, Einbaulage=beliebig, Max. Drehzahl=5000 1/min, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %
Technical specifications
Attributes
| Type | parallel assembly kit eamm |
|---|
Show UNSPSC/ECL@SS
£ 662.76 excl. VAT
/ Each
£ 795.31 incl. VAT
- Delivery usually within ( 6 ) days