References
SMC:CDG1BA32-600
Rubix:112A8170

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 600 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA32-600 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 600 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 103.75 excl. VAT
/ Each
£ 124.50 incl. VAT
- Delivery usually within ( 7 ) days