Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R412013679
AVENTICS R412013679
ISO 15552, series TRB
References
aventics:
R412013679
rubix:
273A5896
ean:
3661475996785
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
160
mm
Type
Tie rod cylinder ISO 15552, Series TRB
Product details
Technical specifications
Product details : AVENTICS R412013679
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
160
mm
Type
Tie rod cylinder ISO 15552, Series TRB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.25
excl. VAT
/
Each
£
253.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC MDUB32TF-250DZ PLATE CYLINDER
SMC CDM2B25-125A AIR CYLINDER
AVENTICS R480152784
SMC CJPD15-15D PIN CYLINDER
AVENTICS R402000320
SMC C95SDT160-1000 CYLINDER
SMC CG5EA40TFSR-300 STAINLESS STEEL CYLINDER
SMC CDJP2T6-20D PIN CYLINDER
SMC CDM2WB32TF-250AZ DOUBLE ROD CYLINDER
AVENTICS 0822382002
SMC CD85N8-200-A-X2018 CYLINDER
AVENTICS R402000824
MATARA MCMI-11-16-450 ISO6432 CYLINDER 16MM BORE 450MM STROKE MAGNETIC
SMC MDUB50TF-25DMZ PLATE CYLINDER
SMC CD85N10-40-A RUBBER CUSHION CYLINDER