References
CMP:20CW2RA
Rubix:234A6053

Documents
Product details : CMP PRODUCTS 20CW2RA 20 CW GLAND PACK
Strengths
•Metal-to-metal armour clamping
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Clamping range | 12,5 - 20,9 mm |
| Material | brass |
| Total length | 58 mm |
| Thread length | 10 mm |
| Diameter across flats | 30.5 mm |
Show UNSPSC/ECL@SS
£ 13.96 excl. VAT
/ Each
£ 16.75 incl. VAT
- Delivery usually within ( 3 ) days