• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF63BW 63MM BW LSF GLAND PACK

NIGLON LSF63BW 63MM BW LSF GLAND PACK

Armoured Cable Gland Pack

See technical informationSee documents
References
Niglon:LSF63BW
Rubix:234A5616
brand logo
brand logo
Technical specifications
Threading diameter63 mm
See all Specifications
Documents

Product details : NIGLON LSF63BW 63MM BW LSF GLAND PACK


63mm BW LSF Gland Pack

Technical specifications


Attributes
Threading diameter63 mm
Materiallsf
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (NIGLON LSF40BW 40MM BW LSF GLAND PACKENGEX ACCESSORIES HAM20W I.C.A. M20 IP68 WHITE PLASTIC GLAND (DIA)20 MCMP PRODUCTS 20SCXT1RA 20SCXT GLAND (L)40.4 MMDRAPER EXPERT 91878 HD BOOSTER CABLE - 25MMX5MENGEX ACCESSORIES HA25BWLSF I.C.A. 25 BW 2 PART LSF TWIN GLAND PACK (DENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 MCMP PRODUCTS 63CW2RA 63 CW GLAND PACK CMPDRAPER 91891 BOOSTER CABLE - 10MMX2MMCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10NIGLON PACG50/2 50MM BW GLAND PACKENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4HELLERMANN CBL GLAND M20S BLK NGM20SBK-PK10NIGLON PACG63/2 63MM BW GLAND PACKENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap