Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG20/2 20MM BW GLAND PACK
NIGLON PACG20/2 20MM BW GLAND PACK
BW Gland
References
niglon:
PACG20/2
rubix:
234A5604
Technical specifications
Threading diameter
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON PACG20/2 20MM BW GLAND PACK
20mm BW Gland Pack
Technical specifications
Attributes
Threading diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.02
excl. VAT
/
Each
£
6.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
NIGLON PACG50/2 50MM BW GLAND PACK
ENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15
CMP PRODUCTS 40BW2RA 40 BW PACK CMP
CMP PRODUCTS 20SCW2RA 20S CW GLAND PACK CMP
ENGEX ACCESSORIES HA25BWLSF I.C.A. 25 BW 2 PART LSF TWIN GLAND PACK (D
CMP PRODUCTS 50BW2RA 50 BW PACK CMP
MCG INDUSTRIAL M20GR M20 X 1.5 GLAND C/W LOCKNUT - RED PACK OF 10
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
NIGLON LSF20CW 20MM CW LSF GLAND PACK
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6