Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
Cable Gland
References
cmp:
25CXT1RA
rubix:
234A6062
Technical specifications
Threading diameter
25
mm
Clamping range
11,1 - 20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
Strengths
•Easy install
Mechanical retention of wire braid for electrical continuity
Displacement type seal
Designed to prevent Cold flow
Superior EMC performance
Applications
Screened Flexible (EMC) Wire Braid Cables
Technical specifications
Attributes
Threading diameter
25
mm
Clamping range
11,1 - 20
mm
Material
Brass
Total length
51.3
mm
Thread length
15
mm
Diameter across flats
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.68
excl. VAT
/
Each
£
18.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK
NIGLON LSF25BW 25MM BW LSF GLAND PACK
NIGLON LSF40CW 40MM CW LSF GLAND PACK
CMP PRODUCTS 32CW2RA 32 CW GLAND PACK CMP
WISKA M20 GLAND&LOCKNUT 10100612
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
NIGLON LSF20BW 20MM BW LSF GLAND PACK
NIGLON PACG50CW 50MM CW GLAND PACK
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
NIGLON PACG63CW 63MM CW GLAND PACK
NIGLON PACG20/2 20MM BW GLAND PACK
ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (
MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10
NIGLON LSF50BW 50MM BW LSF GLAND PACK