References
CMP:40BW2RA
Rubix:234A6049

Documents
Product details : CMP PRODUCTS 40BW2RA 40 BW PACK CMP
Strengths
•High quality durable materials
Simple, effective two part arrangement
Direct & remote installation
Permanently crimped, low impedance earth termination
Secure against self-loosening
Superior EMC performance
Simple, effective two part arrangement
Direct & remote installation
Permanently crimped, low impedance earth termination
Secure against self-loosening
Superior EMC performance
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
| Threading diameter | 40 mm |
|---|---|
| Clamping range | 42.4 mm |
| Material | brass |
| Total length | 45 mm |
| Thread length | 15 mm |
| Diameter across flats | 50 mm |
Show UNSPSC/ECL@SS
£ 16.55 excl. VAT
/ Each
£ 19.86 incl. VAT
- Delivery usually within ( 3 ) days