Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Plug connector
FESTO 18789 CABLE SOCKET ASI-SD-PG-M12
FESTO 18789 CABLE SOCKET ASI-SD-PG-M12
Cable Socket
References
festo:
ASI-SD-PG-M12
rubix:
107A6774
manufacturer :
18789
ean:
4052568022419
Technical specifications
Material
Bronze (Pin Contacts);PA (Housing);Nickel-Plated (Union Nut)
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 18789 CABLE SOCKET ASI-SD-PG-M12
cable socket ASI-SD-PG-M12 Assembly Position=Any, Operating voltage range AC=<= 125 V, Permissible current load=3 A, Protection class=(* IP65, * IP67), Ambient temperature=-40 - 85 °C
Technical specifications
Attributes
Material
Bronze (Pin Contacts);PA (Housing);Nickel-Plated (Union Nut)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.50
excl. VAT
/
Each
£
25.80
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 8001372 PLUG NEFC-S1G25-C2W25-S6
AVENTICS R412004982
FESTO 8040457 CABINET THROUGH FEED
AVENTICS R419500460
AVENTICS R412005349
FESTO 575303 PLUG NECC-L2G4-C1-M
SMC SY100-30-A CONNECTOR FOR L/M PLUG
SMC AXT661-14A-30 LEAD WIRE ASSY
AVENTICS R412005348
AVENTICS R412005067
SMC GAXT100-MC26-030 CIRCULAR CONNECTOR CABLE 3 M
FESTO 570953 PLUG
NORGREN C00GP0800 PFITC 8MM PANEL FLOW CONTROL
FESTO 570955 PLUG
FESTO 562024 PLUG NECU-S-M8G3-HX