FESTO 1336617 BRAKING RESISTOR CACR-KL2-67-W1800
CACR Braking resistor
See technical informationSee documentsReferences
Festo:CACR-KL2-67-W1800
Rubix:123A6937
Manufacturer :1336617
EAN:4052568230753
Documents
Product details : FESTO 1336617 BRAKING RESISTOR CACR-KL2-67-W1800
braking resistor CACR-KL2-67-W1800 Size=600, Assembly Position=(* Free convection, * Vertical), Performance at 35% duty cycle and 20°C=1800 W, Rated capacity, braking resistance=720 W, Resistance value=67 Ohm
Technical specifications
Attributes
| Type | braking resistor |
|---|
Show UNSPSC/ECL@SS
£ 590.14 excl. VAT
/ Each
£ 708.17 incl. VAT
- Delivery usually within ( 2 ) days